Jennair 15 in. Trash Compactor in Stainless Steel

JTC707S

Manufacturer Part #: TC707S

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Compaction ratio of 5:1 using compress option
  • Anti-jam and tilt sensors
  • Fully integrated console
  • Drawer capacity: 1.4 cu ft
  • Fan with charcoal filter
  • Heavy-duty zinc-coated frame and drawer
  • Built-in under counter installation

SPECIFICATIONS

Depth
24 in
Height
33-7/8 in
Horsepower
1/3 hp
Width
15 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday