Jennair 16.42 CF 42 in. Built-In Side-By-Side Refrigerator

JJS42NXFXDW

Refrigerator Capacity Cu Ft

16.42 cu ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Depth
27-3/8 in
Height
83-1/8 in
Installation Type
Built-in
Lead Law Compliant
Yes
Width
41 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday