Jennair

21-3/4 in. 1.6 cf 1200W Countertop Microwave Oven in Black

Part #JJMC1116AB  |  Manufacturer Part #JMC1116AB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Auto sensor microwave cooking
  • Two-stage memory programming
  • Oven capacity: 1.6 cu ft
  • Power output: 1200W
  • Ten power levels
  • Electronic touch controls with scrolling display
  • One-touch start
  • Auto sensor reheat
  • Auto defrost
  • Add 30 seconds touch pad

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Capacity: 1.6 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 17-1/4 in

Height: 13 in

Microwave Type: Countertop

Power Source: Electric

Watts: 1200

Width: 21-3/4 in