23-7/16 in. 0.56 cf Electric Warming Drawer in Stainless Steel
23-7/16 in. 0.56 cf Electric Warming Drawer in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 15
- Capacity:
- 0.56 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 22-3/8 in
- ETL Listed:
- No
- GSA Approved:
- No
- Handle Material:
- Stainless Steel
- Height:
- 5-9/16 in
- Material:
- Stainless Steel
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 400 W
- Width:
- 23-7/16 in