0 items

Jennair 23.8 cf cf Freestanding Counter Depth and French Door Refrigerator

JJFFCC72EF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable Door Bins with Metal Accents
  • Adjustable, Clear Glass Shelves
  • Automatic Ice Maker
  • Height 72 Inch
  • Interior LED Theater Lighting
  • Obsidian Interior
  • Pure Freeze™ Mode
  • Twin Fresh™ Climate Control System
  • WiFi Connectivity

SPECIFICATIONS

ADA Compliant
No
AMP
20
CEC Compliant
For Sale in CA
Color Finish
Pro Style® Stainless
Color Finish Category
Stainless Steel
Depth
31-1/4 in
Energy Star Compliant
No
Height
72 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Volts
115V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday