0 items

Jennair TriFecta™ 24 in. 5-Cycle 5-Option Tall Tube Dishwasher

JJDB8200AW

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Decibel Rating (dB): 46

SPECIFICATIONS

ADA Compliant
No
Collection
TriFecta™
Color Finish
Euro Style Stainless
Color Finish Category
Stainless Steel
Depth
27-1/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/8 in
Lead Law Compliant
Yes
Width
23-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday