Jennair TriFecta™ 24 in. Flush Dishwasher with Built-In Water Softener

JJDB9600CW

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in water softener
  • Concealed controls with LED display
  • Condensation drying
  • Cycle status light
  • Detergent tab tray
  • Flush installation
  • Multi-position silverware basket with covers
  • Removable 3rd level rack with RollerGlide™ design
  • Sensor wash cycle with ClearScan™ turbidity sensor
  • Upper rack with ultra glide rails

SPECIFICATIONS

ADA Compliant
No
AMP
20
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
TriFecta™
Color Finish
Pro Style® Stainless
Color Finish Category
Stainless Steel
Decibel Rating dB
44 dB
Depth
24-9/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
36-7/16 in
Lead Law Compliant
Yes
NSF Certified
No
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
23-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday