Jennair 24 in. Undercounter Beverage Center With Left-Hand Door Swing

JJUB24FLARS

Height

35 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
26 in
Height
35 in
Installation Type
Undercounter
Lead Law Compliant
Yes
Width
23-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday