24 in. Undercounter Beverage Center With Right-Hand Door Swing

You last purchased this on
 
JennAir

24 in. Undercounter Beverage Center With Right-Hand Door Swing

This product requires certification to purchase.
Brand image
You last purchased this on
 
JennAir

24 in. Undercounter Beverage Center With Right-Hand Door Swing

  • Fast #
  • Part #JJUB24FRARS
  • Item #4542011
  • Manufacturer Part #JUB24FRARS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
26 in
Height:
35 in
Installation Type:
Undercounter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Refrigerator Type:
Beverage Centers
Width:
23-7/8 in