Jennair

25 CF French-Door Refrigerator With Third Drawer in Euro-Style Stainless

Part #JJFX2597AEM  |  Manufacturer Part #JFX2597AEM

Color/Finish:
Euro Style Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Specifications

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Euro Style Stainless

Color Finish Category: Stainless Steel

Depth: 34-1/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 6.73 cu ft

Green: [Yes, Energy Star]

Height: 69-7/8 in

Installation Type: Freestanding

Lead Law Compliant: Yes

Refrigerator Capacity Cu Ft : 17.78 cu ft

Volts: 120V

Width: 35-7/8 in