Jennair

2.5 CF Undercounter Double Drawer Refrigerator and Freezer

Part #JJUD24FCACX  |  Manufacturer Part #JUD24FCACX

Refrigerator Capacity Cu Ft :

2.5
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Capacity: 2.5 cu ft

Depth: 26 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 34-3/4 in

Installation Type: Undercounter

Lead Law Compliant: Yes

Refrigerator Capacity Cu Ft : 2.5

Refrigerator Type: Double Drawer

Width: 23-7/8 in