0 items

Jennair 27 in. 1600W Built-In Microwave Oven with Convection System

JJMW2427D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Full color menu-driven 4.3" LCD display
  • Multimode® convection system
  • Rapid preheat
  • Speed-cook
  • Telescoping glide rack

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Capacity
4.3 cu ft
Color Finish
Black
Color Finish Category
Blacks
Depth
24-37/100 in
Height
43-37/50 in
Power Source
Electric
UL Listed
Yes
Watts
4000
Width
27-1/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday