Jennair 27 in. 600 cfm Stainless Steel Island-Mount Canopy Hood

JJXI80WS

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CFM
600
Depth
27 in
Fan Speeds
4
Height
37-1/2 in
Hood Vent Type
Canopy
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday