Jennair 27 in. Single Wall Oven with Convection System in Stainless and Black

JJJW2427DS

Manufacturer Part #: JJW2427DS

Color/Finish

(Pricing is for Stainless/Black)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Multimode® convection system
  • Full color menu-driven 4.3" LCD display
  • Telescoping glide rack
  • Rapid preheat
  • Common cutout
  • My creations
  • Oven capacity: 4.3 cu ft

SPECIFICATIONS

ADA Compliant
Yes
AMP
20
Capacity
4.3 cu ft
Depth
23-1/8 in
Height
29-7/8 in
Installation Type
Built-in
Interior Light
Yes
Number Of Elements
1
UL Listed
Yes
Volts
240V
Width
27 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday