Jennair

29-3/4 in. 1.5 cf Built-In Warm Drawer in Euro-Style Stainless

Part #JJWD3030ES  |  Manufacturer Part #JWD3030ES

Color/Finish:
Euro Style Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sensor temperature control
  • Slow roast function
  • Bread proofing function
  • Approved for indoor/outdoor use
  • Humidity slide control
  • Capacity: 1.5 cu ft

Specifications

Capacity: 1.5 cu ft

Color Finish: Euro Style Stainless

Color Finish Category: Stainless Steel

Depth: 26 in

Height: 10-1/4 in

Width: 28-1/2 in