Jennair

29-9/10 in. 2 cf Over The Range Microwave in Stainless Steel

Part #JJMV8208CS  |  Manufacturer Part #JMV8208CS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Power output: 1000W
  • Perimetric venting
  • Integrated pocket handle
  • Capacity: 2 cu ft
  • Four stage memory cooking
  • Exterior or ductless venting
  • CFM: 400
  • Stainless steel interior

Specifications

CEC Compliant: For Sale in CA

Capacity: 2 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 17 in

Height: 17-3/5 in

Interior Light: Yes

Microwave Type: Over the Range

Power Source: Electric

Watts: 1000

Width: 29-9/10 in