Jennair 30-3/4 in. Electric Slide-In Downdraft Range

JJES9750CA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Capacity
4.3 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28-7/8 in
Height
36 in
Installation Type
Slide-in
Interior Light
Yes
Power Source
Electric
Volts
240/208V
Width
30-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday