0 items

Jennair 30 in. 4.3 cf Slide-In Electric Downdraft Range

JJES9860CA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
4.3 cu ft
Color Finish
Black
Color Finish Category
Blacks
Depth
28-1/4 in
Height
36 in
Installation Type
Slide-in
Power Source
Electric
Volts
240V
Width
30-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday