Jennair 30 in. 4.3 cf Slide-In Modular Dual Fuel Convection Range

JJDS9860CD

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Convertible to LP gas
  • Three oven racks
  • Uses natural gas

SPECIFICATIONS

AMP
40
BTU
38000
Capacity
4.3 cu ft
Color Finish
Euro Style Stainless
Color Finish Category
Stainless Steel
Depth
28-7/8 in
Height
37-5/8 in
Installation Type
Slide-in
Power Source
Gas
UL Listed
Yes
Volts
240V
Watts
3.6
Width
30-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday