Jennair 30 in. 5-Burner Gas Cooktop
JJGC7530B
Color Finish
DESCRIPTION
- Brass burner: 9,000 BTU
- Brass power burner: 18,000 BTU
- Brass simmer burner: 6,000 BTU
- Built-in oven compatible
- Electronic ignition and Flame-Sensing™ re-ignition
- Infinite burner control settings
- Low-profile design
- Pro-Style® stainless design
- Single point electronic ignition and Flame-Sensing™ re-ignition
- White LED burner indicator
SPECIFICATIONS
- ADA Compliant
- No
- Color Finish
- Pro Style® Stainless
- Color Finish Category
- Stainless Steel
- Depth
- 21 in
- Height
- 4-1/2 in
- Material
- Stainless Steel
- Power Source
- Gas
- Width
- 30 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday