Jennair

30 in. Built-In Microwave Oven with Speed-Cook in Pro Style Stainless

Part #JJMC2430DP  |  Manufacturer Part #JMC2430DP

Color/Finish:
Pro Style® Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Speed-cook
  • Full color menu-driven 4.3" LCD display
  • Convection and microwave combination cooking
  • Sensor cooking
  • Flush-to-cabinet design
  • Oven capacity: 1.4 cu ft

Specifications

CEC Compliant: For Sale in CA

Color Finish: Pro Style® Stainless

Color Finish Category: Stainless Steel

Depth: 21-1/2 in

Energy Star Compliant: No

Height: 19-1/2 in

Interior Light: No

Microwave Type: Built-in

UL Listed: No

Width: 30 in