0 items

Jennair 30 in. Combination Microwave Wall Oven With V2 Dual Fan System

JJMW3430W

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Capacity
4.5 cu ft
Color Finish
Euro Style Stainless
Color Finish Category
Stainless Steel
Depth
26-5/16 in
Height
43-1/16 in
Power Source
Electric
Volts
240V
Width
29-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday