0 items

Jennair 30 in. Single Wall Oven

JJJW2430D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Common cutout
  • Full color menu-driven 4.3" LCD display
  • Multimode® convection system
  • My creations
  • Oven capacity: 5.0 cu ft
  • Rapid preheat
  • Telescoping glide rack

SPECIFICATIONS

ADA Compliant
Yes
AMP
20
CSA Certified
Yes
Capacity
5 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-1/8 in
Height
29-7/8 in
UL Listed
Yes
Volts
240V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday