0 items

Jennair V2™ 30 in. Single Wall Oven with Vertical Dual-Fan Convection System

JJJW3430D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • DuraFinish™ protection
  • Full color touch-anywhere 7" LCD display
  • Halogen theater lighting
  • Jenn-Air® culinary center
  • Oven capacity: 5.0 cu ft
  • Soft, auto-close door
  • V2™ vertical dual-fan convection system
  • WiFi connectivity

SPECIFICATIONS

ADA Compliant
Yes
AMP
20
CSA Certified
Yes
Capacity
5 cu ft
Collection
V2™
Color Finish
Stainless
Color Finish Category
Stainless Steel
Depth
23-1/8 in
Height
29-7/8 in
Installation Type
Built-in
Interior Light
Yes
UL Listed
Yes
Volts
240V
Watts
6800
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday