Jennair

30 in. Stainless Steel Wall Range Hood

Part #JJXW8530DS  |  Manufacturer Part #JXW8530DS

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perimetric extraction
  • CFM: 600
  • Auto sense
  • BTU: 78,000
  • LED task lighting
  • LED ambient lighting
  • Capacitive touch controls
  • Boost function
  • Premium craftsmanship
  • Dishwasher-safe metal filter

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 600

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 19-69/100 in

Energy Star Compliant: No

Fan Speeds: 3

Height: 5 in

Hood Vent Type: Canopy

UL Listed: No

Width: 30 in