34-1/2 in. 25 lb Ice Maker in Panel Ready
34-1/2 in. 25 lb Ice Maker in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 25 lb
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Depth:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Handle Type:
- Reach-through
- Height:
- 34-1/2 in
- Installation Type:
- Undercounter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Power Source:
- Electric
- Shape:
- Gourmet
- Temperature Range:
- 55 to 110 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 107 lb
- Width:
- 14-7/8 in