35-3/4 in. 23.8 cu. ft. French Door Refrigerator in Pro Style Stainless
35-3/4 in. 23.8 cu. ft. French Door Refrigerator in Pro Style Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WiFi Connectivity
- Twin Fresh™ Climate Control System
- Obsidian Interior
- Adjustable, Clear Glass Shelves
- Height 72 Inch
- Adjustable Door Bins with Metal Accents
- Interior LED Theater Lighting
- Pure Freeze™ Mode
- Automatic Ice Maker
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Pro Style Stainless
- Depth:
- 31-1/4 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 6.30 cu ft
- Height:
- 71-15/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 17.5 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 35-3/4 in