Jennair
35-7/8 in. 1200 cfm Hood Liner in Stainless Steel
Part #JJXL6536CSS | Item #4802448 | Manufacturer Part #JXL6536CSS
Width:
35-7/8 inProduct Details
- Dishwasher-safe stainless steel baffle filters
- Compatible with cooking surfaces up to 105,000 BTUs
- Auto on heat sensor feature
- Knob controls
- Ten inch round exterior venting
- Three fan speed settings
- Four halogen lights with night-light setting
Documents
Specifications
ADA Compliant: No
AMP: 15
Bulb Type: Halogen
CEC Compliant: For Sale in CA
CFM: 1200
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 22 in
Ducted or Ductless: Ducted
Energy Star Compliant: No
Fan Speeds: 3
Filter Type: Baffle
Height: 11-1/2 in
Hood Vent Type: Under Cabinet
Installation Type: Under Cabinet
UL Listed: No
Width: 35-7/8 in