Jennair

36 in. 6 Sealed Burner Gas Cooktop in Pro-Style® Stainless

Part #JJGC7636BP  |  Manufacturer Part #JGC7636BP

Color/Finish:
Pro Style® Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low-profile design
  • Pro-Style® stainless design
  • Brass power burner: 18,000 BTU
  • Brass simmer burner: 6,000 BTU
  • White LED burner indicator
  • Single point electronic ignition and Flame-Sensing™ re-ignition
  • Electronic ignition and Flame-Sensing™ re-ignition
  • Brass burner: 9,000 BTU
  • Infinite burner control settings
  • Built-in oven compatible

Specifications

ADA Compliant: No

BTU: 15000

Burner Type: Sealed

Color Finish: Pro Style® Stainless

Color Finish Category: Stainless Steel

Depth: 21 in

Height: 4-1/2 in

Material: Stainless Steel

Number Of Burners: 6

Power Source: Gas

Volts: 120V

Width: 36 in