Jennair 36 in. 6 Sealed Burner Gas Cooktop

JJGC7636B

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass burner: 9,000 BTU
  • Brass power burner: 18,000 BTU
  • Brass simmer burner: 6,000 BTU
  • Built-in oven compatible
  • Electronic ignition and Flame-Sensing™ re-ignition
  • Euro-style stainless design
  • Infinite burner control settings
  • Low-profile design
  • Single point electronic ignition and Flame-Sensing™ re-ignition
  • White LED burner indicator

SPECIFICATIONS

ADA Compliant
No
BTU
78000
Color Finish
Euro Style Stainless
Color Finish Category
Stainless Steel
Depth
21 in
Height
4-1/2 in
Material
Stainless Steel
Power Source
Gas
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday