Jennair 36 in. Custom Panel Free Standing French Door Freezer Refrigerator With Ready Panel

JJFI2089WTS

Color Finish

(Pricing is for Panel Ready)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Panel Ready
Depth
29-3/8 in
Height
70 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Width
35-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday