35-5/8 in. 16.27 cu. ft. French Door Refrigerator in Oiled Bronze
35-5/8 in. 16.27 cu. ft. French Door Refrigerator in Oiled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 36 cu ft
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Depth:
- 30-1/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.5 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 71-15/16 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 16.27 cu ft
- Refrigerator Type:
- French Door
- Volts:
- 120V
- Width:
- 35-5/8 in