Jennair

4-Burner Slide-In Induction Range in Pro Style Stainless

Part #JJIS1450DP  |  Manufacturer Part #JIS1450DP

Color/Finish:
Pro Style® Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Range measures 30"
  • Induction technology
  • Total baking capacity: 6.4 cu ft
  • Baking drawer
  • Soft-close door
  • Telescoping glide rack
  • Glass-touch electronic controls
  • Sensor boil
  • Eleven inch 3,600W induction element

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Capacity: 7.1 cu ft

Color Finish: Pro Style® Stainless

Color Finish Category: Stainless Steel

Height: 36 in

Installation Type: Slide-in

Interior Light: No

Number Of Burners: 4

Power Source: Electric

Self Clean: Yes

UL Listed: Yes

Watts: 4000

Width: 29-7/8 in