Jennair 42 in. Built-In Side-By-Side Refrigerator With Dispenser in Euro-Style Stainless

JJS42SEDUDW

Manufacturer Part #: JS42SEDUDW

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
60
CEC Compliant
For Sale in CA
Depth
27-11/16 in
Freezer Capacity Cu ft
8.61 cu ft
Height
83-3/8 in
Installation Type
Built-in
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Capacity Cu Ft
16.41 cu ft
Refrigerator Type
Side-By-Side
Volts
120V
Width
41-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday