41-5/8 in. 16.41 cu. ft. Side-By-Side Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #JS42PPDUDE
41-5/8 in. 16.41 cu. ft. Side-By-Side Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 60
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 27-11/16 in
- Freezer Capacity (Cu Ft):
- 8.61 cu ft
- Height:
- 83 in
- Installation Type:
- Built-in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 16.41 cu ft
- Refrigerator Type:
- Side-By-Side
- Volts:
- 120V
- Width:
- 41-5/8 in