42 in. French Door Bottom Mount Built-In Refrigerator Panel in Euro-Style Stainless
42 in. French Door Bottom Mount Built-In Refrigerator Panel in Euro-Style Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Euro-style stainless design
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Euro Style Stainless
- Height:
- 42 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes