Jennair

4.7 cf Built-In Under-Counter Wine Cellar in Panel Ready

Part #JJUW24FLECX  |  Manufacturer Part #JUW24FLECX

Color/Finish:
Panel Ready

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Independent temperature zones
  • Fully flush, built-in design
  • Light-guided electronic controls
  • Eight temperature presets
  • Automatic interior LED marquee lighting
  • Auto light display option
  • Ultra glide soft-close racks with beechwood tines
  • Capacity: 46 wine bottles
  • Soft-close door
  • UV-resistant thermal glass door

Specifications

ADA Compliant: No

AMP: 20

CEC Compliant: For Sale in CA

Capacity: 4.7 cu ft

Color Finish: Panel Ready

Depth: 23-7/8 in

Energy Star Compliant: No

Height: 35 in

Installation Type: Built-in

Interior Light: Yes

Power Source: Electric

Refrigerator Type: Undercounter

Temperature Range: 42 to 54 Deg F

Volts: 115V

Width: 23-7/8 in