Jennair 48 in. Built-In Side-By-Side Refrigerator With Integrated Dispenser in Pro-Style® Stainless

JJS48PPDUDB

Color/Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
60
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27-3/4 in
Height
83 in
Installation Type
Built-in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
47-5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday