48 in. Wall Mount Hood in Pro Style® Stainless
This product has been replaced by
Manufacturer Part #JXW9048HP
48 in. Wall Mount Hood in Pro Style® Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four different settings on this wall mount hood allow you to control the ventilation level for optimum performance and energy efficiency
- Large-diameter venting that enables quiet airflow for efficient performance
- This dual high-performance blower features an innovative design that allows it to operate at 1,200 CFM for maximum power and performance, and efficiently remove even the most persistent smoke and cooking odors
- Two different settings give you the appropriate level of lighting as you cook
- Knob controls provide precise adjustment and easy selection of ventilation speeds
- Twice as energy-efficient and longer-lasting than incandescent light bulbs, these halogen lights beautifully illuminate the cooking surface from above
- These stainless steel baffle filters, which effectively capture smoke, grease and cooking odors as they’re drawn through the hood, can be easily cleaned in the dishwasher
- These warming lamps, inspired by restaurant kitchens, keep food warm until ready to serve. They can be used in combination with the pro- style® backsplash or backsplash with two shelves
- The 18 in canopy height is designed to provide the optimal proximity to the cooking surface below, for the most efficient ventilation
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25 in
- Duct Size:
- 10 in
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 19-3/8 in
- Hood Vent Type:
- Canopy
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Number of Lights:
- 3
- Sones:
- 10.1
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Width:
- 48 in