23-7/8 in. 4.9 cu. ft. Undercounter Refrigerator in Panel Ready

You last purchased this on
 
JennAir

23-7/8 in. 4.9 cu. ft. Undercounter Refrigerator in Panel Ready

This product requires certification to purchase.
Brand image
You last purchased this on
 
JennAir

23-7/8 in. 4.9 cu. ft. Undercounter Refrigerator in Panel Ready

  • Fast #
  • Part #JJUR24FRACX
  • Item #4542019
  • Manufacturer Part #JUR24FRACX
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Panel Ready Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Capacity:
4.9 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Depth:
23-7/8 in
Height:
34-3/8 in
Installation Type:
Built-in, Freestanding
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Refrigerator Capacity (Cu Ft):
4.9 cu ft
Refrigerator Type:
Undercounter
Width:
23-7/8 in