Jennair 5.8 cf 4-Burner Slide-In Convection Natural Range

JJDS1750E

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Proofing option that maintains a low, consistent temperature to provide fast, even rises and protect dough from changes in temperature, whether in the oven or in the baking drawer

SPECIFICATIONS

ADA Compliant
Yes
AMP
40
BTU
17000
CSA Certified
Yes
Capacity
6.4 cu ft
Color Finish
Euro Style Stainless
Color Finish Category
Stainless Steel
Depth
27-13/16 in
Fuel Type
Natural Gas
Height
36 in
Interior Light
Yes
Power Source
Gas
UL Listed
Yes
Volts
240V
Watts
4000
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday