36 in. Downdraft Range Hood in Stainless Steel
Euro-Style 36 in. Downdraft Range Hood in Stainless Steel
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fourteen inch rise
- Reversible motor box
- CFM: 600
- Hidden slide controls
- Six inch round exterior venting
- Rectangular exterior venting
- Dishwasher-safe stainless steel baffle filters
- Four fan speed settings
- Integrated styling
- Automatic shutoff when retracted
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CFM:
- 600 ft3/min
- Collection:
- Euro-Style
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 20 in
- Duct Size:
- 3-1/4 in x 10 in;6 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 4
- Filter Type:
- Mesh
- Green Product:
- Yes, Energy Star
- Height:
- 28-7/8 in
- Hood Vent Type:
- Downdraft
- Installation Type:
- Countertop
- Material:
- Stainless Steel
- Sones:
- 6.5
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 36 in