41-5/8 in. 16.41 cu. ft. Side-By-Side Refrigerator in Pro Style Stainless

You last purchased this on
 
JennAir

41-5/8 in. 16.41 cu. ft. Side-By-Side Refrigerator in Pro Style Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
JennAir

41-5/8 in. 16.41 cu. ft. Side-By-Side Refrigerator in Pro Style Stainless

  • Fast #
  • Part #JJS42PPDUDE
  • Item #5165109
  • Manufacturer Part #JS42PPDUDE
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Pro Style Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integrated cubed/crushed ice and water dispenser
  • Precision Temperature Management™ system
  • Obsidian interior
  • Soft-close crisper drawers
  • Multi-point LED theater lighting
  • Capacitive touch controls with LED display
  • Produce preserver
  • Advanced climate control drawer
  • Door-mounted ice dispenser with removable bin
  • Elegance shelving
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
25.02 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Pro Style Stainless
Control Type:
Touch
Depth:
27-3/4 in
Display Type:
Digital
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
8.61 cu ft cu ft
Green Product:
Yes, Energy Star
Height:
83-3/8 in
Installation Type:
Built-in
Interior Light:
Yes
LED Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
4
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
16.41 cu ft
Refrigerator Type:
Side-By-Side
UL Listed:
No
Volts:
115V
Width:
42-3/8 in