0 items

Jennair French Door Bottom Freezer Refrigerator in Stainless Steel

JJFC2089WE

Refrigerator Capacity Cu Ft

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
15
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
29-3/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
70 in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
35-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday