Jennair

Microwave Wall Oven with Convection System in Black

Part #JJMW2430DB  |  Manufacturer Part #JMW2430DB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multimode® convection system
  • Full color menu-driven 4.3" LCD display
  • Speed-cook
  • Telescoping glide rack
  • Rapid preheat

Specifications

ADA Compliant: No

Capacity: 1.4 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 23-1/4 in

Height: 43-3/4 in

Installation Type: Wall Mount

Interior Light: Yes

Power Source: Electric

Self Clean: Yes

UL Listed: No

Width: 30 in