Jennair

MultiMode® 5 cf Microwave or Wall Oven with Convection System in Pro Style Stainless

Part #JJMW2430DP  |  Manufacturer Part #JMW2430DP

Color/Finish:
Pro Style® Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multimode® convection system
  • Full color menu-driven 4.3" LCD display
  • Speed-cook
  • Telescoping glide rack
  • Rapid preheat

Specifications

ADA Compliant: No

AMP: 40

Capacity: 5 cu ft

Collection: MultiMode®

Color Finish: Pro Style® Stainless

Color Finish Category: Stainless Steel

Depth: 23-1/4 in

Height: 43-3/4 in

Installation Type: Wall Mount

Interior Light: Yes

Power Source: Electric

Self Clean: Yes

UL Listed: Yes

Volts: 240V

Watts: 4000

Width: 30 in