Jennair

MultiMode® 5.1 CF 36 in. Diamond Finish Free Standing Range With 6-Burner in Pro-Style® Stainless

Part #JJDRP436WP  |  Manufacturer Part #JDRP436WP

Color/Finish:
Pro Style® Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual-fan MultiMode® true convection system
  • Two 20,000 BTU stacked power burners
  • Three 15,000 BTU burners
  • Simmer burner: 5,000 BTU
  • Full-color touch-anywhere 7" LCD display
  • Auto convection conversion
  • Six sealed burners
  • Convertible to LP
  • Electronic ignition and Flame-Sensing™ re-ignition
  • Oven capacity: 5.1 cu ft

Specifications

BTU: 20000

Capacity: 5.1 cu ft

Collection: MultiMode®

Color Finish: Pro Style® Stainless

Color Finish Category: Stainless Steel

Depth: 29-1/4 in

Height: 36-3/4 in

Installation Type: Freestanding

Number Of Elements: 4

UL Listed: Yes

Width: 29-7/8 in