Jennair MultiMode® Microwave Wall Oven with Convection System

JJMW2430D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Full color menu-driven 4.3" LCD display
  • Multimode® convection system
  • Rapid preheat
  • Speed-cook
  • Telescoping glide rack

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
5 cu ft
Collection
MultiMode®
Color Finish
Euro Style Stainless
Color Finish Category
Stainless Steel
Depth
23-1/4 in
Height
43-3/4 in
Installation Type
Wall Mount
Interior Light
Yes
Power Source
Electric
UL Listed
Yes
Volts
240V
Watts
4000
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday