0 items

Jennair Pro-Style® Panel Kit in Stainless Steel

JJPKSNXEPS

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Pro-Style® stainless design

SPECIFICATIONS

Collection
Pro-Style®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
48 in
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday