Pro 36 in. French Door Panel Kit in Stainless Steel

Part #JJBFFS36NHP  |  Item #7661930  |  Manufacturer Part #JBFFS36NHP

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Brand Model Compatibility: French Door Refrigerator

Collection: Pro

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Energy Star Compliant: No

Interior Light: No

Lead Law Compliant: Yes

Material: Stainless Steel

NSF Certified: No

Product Type: Panel Kit

UL Listed: No

Weight: 75

Width: 36 in